Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Platform for Innova™ 2300/43/43R, Excella™ E10/E25/E25R
Erlenmeyer flask dedicated platform for use with Innova™ 2300/43/43R, Excella™ E10/E25/E25R.
$1611.00 - $1679.00
Specifications
Product Type | Erlenmeyer Flask Platform |
---|---|
Material | Aluminum |
Dimensions (L x W) | 76 x 46 cm (30 x 18 in.) |
For Use With (Equipment) | Innova™ 2300/43/43 R, Excella™ E10/E25/E25R |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
05-414-368
|
Eppendorf™
AG1 |
15 x 1 L Erlenmeyer Flasks |
Each for $1,679.00
|
|
|||||
05-414-369
|
Eppendorf™
AG2 |
12 x 2 L Erlenmeyer Flasks |
Each for $1,611.00
|
|
|||||
Description
- Platform for Innova™ 2300/43/43R, Excella™ E10/E25/E25R
- 76 x 46 cm (30 x 18 in.)
- Aluminum
- Erlenmeyer flask dedicated platform
Specifications
Erlenmeyer Flask Platform | |
Aluminum | |
76 x 46 cm (30 x 18 in.) | |
Innova™ 2300/43/43 R, Excella™ E10/E25/E25R |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title