Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Plastic Zip Bags for Science Kits

Consumable for use with multiple projects and in science kits.
$12.50
Specifications
Product Type | Bag |
---|---|
Material | Plastic |
For Use With (Equipment) | For multiple projects or in science kits |
Catalog Number | Quantity | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Quantity | Dimensions (L x W) | Price | Quantity & Availability | |||||
S05254
![]() |
100 Pk. | 7 x 8 in., 2 mil |
Pack of 100 for $12.50
|
|
S05255
![]() |
20 Pk. | 8 x 10 in., 2 mil | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
S05253
![]() |
24 Pk. | 3 x 5 in., 2 mil | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
S05256
![]() |
40 Pk. | 8 x 10 in., 2 mil | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Specifications
Bag | |
Plastic | |
For multiple projects or in science kits |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title