Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Test Tube Rack, Wet/Dry
Test tube racks that can be used in water.
Supplier: United Scientific™ 77903
This item is not returnable.
View return policy
Description
- Economical yet very durable racks that are submersible, autoclavable, and easily stack when empty
- Made from a special blend of polypropylene (PP) that makes them sink in a water bath and maintain their stability, even in agitated water
- The top tier features an alphanumeric grid reference
- Available in white, but can be special ordered in various colors
- Shipping weight (for pack of 6) 2.0 lb.
- Package dimensions: 15 x 10 x 2 in.
Specifications
6 Racks | |
Autoclavable | |
16 to 20 mm Tubes | |
40 | |
None | |
Non-sterile |
Test Tube Rack | |
White/White | |
Polypropylene | |
Rectangle | |
No | |
Test Tubes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction