Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Support Stands
Plastic support stands that will not rust like other materials.
$43.50 - $53.25
Specifications
Material | Polypropylene, Plastic |
---|---|
Height (Metric) | 76.2 cm |
Height (English) | 30 in. |
Diameter (English) Rod | 0.5 in. |
Diameter (Metric) Rod | 1.27 cm |
Catalog Number | Mfr. No. | Shape | Length (English) Base | Width (English) Base | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Length (English) Base | Width (English) Base | Price | Quantity & Availability | |||
S01232
|
United Scientific™
54102 |
Center Hole | 8 in. | 12 in. |
Each for $53.25
|
|
|||
S01233
|
United Scientific™
54103 |
Side Hole | 8 in. | 12 in. |
Each for $53.25
|
|
|||
S90337
|
United Scientific™
54101 |
Side Hole | 6 in. | 9 in. |
Each for $43.50
|
|
|||
Description
- Molded polystyrene support stands are ideal for use in applications that require non-corrosive worksurfaces
- Heavy, weighted base provides stability similar to metal versions
- The removable steel rod is coated with polypropylene to make it non-corrosive
Specifications
Polypropylene, Plastic | |
30 in. | |
1.27 cm |
76.2 cm | |
0.5 in. | |
Support Stand |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title