Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Pipette Stand, Rotary, 94-place
Pipette Stand that allows you to safely store delicate pipettes when not in use.
Supplier: United Scientific™ 79103
This item is not returnable.
View return policy
Description
Molded in polypropylene, this non-corrosive pipette stand holds up to 94 pipettes and can be rotated for convenient selection of any pipette.
- Central vertical axis measures 19 in. in height
- The lower rotating disc measures 9 in. in diameter and has four concentric troughs that align with the upper disc
- This stand can be easily disassembled and reassembled
Specifications
Pipette Stand | |
Autoclavable | |
Pipettes | |
94 | |
None | |
Non-sterile | |
469.9 mm | |
482.6 mm |
14, 21, 24, 35 | |
Blue | |
Polypropylene | |
Ring | |
No | |
Pipettes | |
241.3 mm | |
228.6 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction