Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Plastic Label Holder
Plastic Label Holder provides easy identification of shelf contents or section. All label holders can accommodate up to a 1 1/2 in. tall label.
$14.80 - $99.02
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | Label Holder |
For Use With (Equipment) | Wire Shelving |
Height (English) | 2 in. |
Height (Metric) | 5.1 cm |
Catalog Number | Length (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Price | Quantity & Availability | ||||||
15-050-151
|
3 in. |
Each for $14.80
|
|
||||||
15-050-152
|
33 in. |
Each for $49.51
|
|
||||||
15-050-153
|
45 in. |
Each for $59.25
|
|
||||||
15-050-154
|
55 in. |
Each for $74.01
|
|
||||||
15-050-155
|
67 in. |
Each for $99.02
|
|
||||||
Description
- Plastic Label Holder provides easy identification of shelf contents or section.
- All label holders can accommodate up to a 1 1/2 in. tall label.
Specifications
Not Autoclavable | |
Wire Shelving | |
5.1 cm | |
2 Years | |
Clear |
Label Holder | |
2 in. | |
Label Holder | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title