Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Plastic Handled Cotton Swabs and Applicators
Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens, and for cleaning delicate instrument
$36.85 - $39.70
Specifications
Handle Material | Plastic |
---|---|
Product Type | Cotton Tip Applicator |
Tip Material | Cotton |
For Use With (Application) | Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments |
Length (English) | 6 in. |
Catalog Number | Length (English) | Quantity | Sterility | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Quantity | Sterility | Product Type | Price | Quantity & Availability | |||
22-363-162
|
6 in. | 1/envelope; 1000/cs | Sterile | Cotton Tip Applicator |
Pack of 100 for $36.85
Case of 10 PK for $368.00
|
|
|||
22-363-163
|
6 in. | 2/envelope; 2000/cs | Sterile | Cotton Tip Applicator |
Pack of 200 for $39.70
Case of 10 PK for $396.00
|
|
|||
22-363-161
|
6 in. | 1000/pk | Non-sterile | Cotton Tip Applicator | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
- Sterile- Not suitable for PCR DNA/ RNA testing
- Multi-purpose applicators ideal for specimen collection and use in a wide range of diagnostic testing and screening
- Sterile and non-sterile products available (see product specifications)
- Polyester-tipped and cotton applicators on wooden or plastic handles available (see product specifications)
- Not suitable for PCR DNA/ RNA testing
Specifications
Plastic | |
Cotton | |
6 in. |
Cotton Tip Applicator | |
Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments | |
15 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title