Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Plastic Disposable Aprons



Protect your staff and students with these disposable plastic aprons.
Supplier: United Scientific™ UNAPRONPK/20
Description
- This pack of 20 disposable aprons protects clothing from splashes.
- Liquid proof and oil resistant.
- Constructed from 2 mm-thick polyethylene.
- One size fits all (Measurements: 46 x 28 in.).
Specifications
Disposable Apron | |
Polyethylene | |
Yes | |
Over the Head | |
46 x 28 in. | |
Disposable Apron |
Universal | |
Clear | |
Non-sterile | |
Protect clothes | |
20 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title