Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovative Med Tech Plastic Blood Gas Capillaries
Replaces glass or mylar coated Natelson and Caraway tubes with 100% plastic construction
Supplier: Innovative Med Tech 101181250
Description
- Manufactured in Germany since 1991
- Made of fracture-proof, chemically neutral plastics
- Avoid risks of injuries or infections during blood collection
- Uniformly coated with 50 l.U. balanced heparin
- Can be sealed with closing caps
- Capillaries up to length to 120 mm packed in dispenser tubes
- Capillaries longer than 120 mm packed in poly bag
Specifications
Clear | |
Lithium Heparin | |
Non-sterile | |
200 μL | |
1.75 mm |
Gas Capillary | |
PVC | |
Cap | |
No | |
180 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction