Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Black Plastic Aprons

Click to view available options
Student; Vinyl; 36L × 28in.W (91.4 × 71.1cm); Black
Description
Resist a variety of spills and are designed for peak efficiency and cleanliness.
Reusable Student Apron
- Constructed of lightweight vinyl
- Plastic won't stick together
- Tape-reinforced edges
- Thickness: 4mil
- Made of a medium-weigh plastic, may be reused
- Costs less than the price of laundering
- Thickness: 1.5mil
Specifications
Material | Vinyl |
Color | Black |
Thickness | 4 mil |
Dimensions (L x W) | 36 x 28 in. (91.44 x 71.12 cm) |
Length (English) | 36 in. |
Length (Metric) | 91.44 cm |
Width (English) | 28 in. |
Width (Metric) | 71.12 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title