Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pipette Stand
Accommodate most major brands of pipetters.
$37.25 - $71.25
Specifications
Product Type | Pipette Stand |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Acrylic |
Positions | 1 |
Description
- One-position stand has a single insert hole 1.25 in. (31.8 mm) in diameter
- Three-, four-, and six-position stands have both upper (1.03 in. [26.1 mm]) and lower slots (0.625 in. [16 mm] in diameter)
- Multichannel stand is clear acrylic with slots 1 in. (25.5 mm) in diameter
Specifications
Pipette Stand | |
Clear | |
1 |
Not Autoclavable | |
Acrylic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title