Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Pipette/Instrument Storage Tray
This Pipette/Instrument Storage Tray is designed for organizing pipettes or other lab instruments.
Supplier: United Scientific™ PPT004
Description
- Designed for organizing pipettes or other lab instruments, our pipette tray is designed to fit large drawers, refrigerators, and bench tops.
- Tray features 4 deep columns (approx. 3/4 in. deep).
- Recommended for 1 to 10 mL pipettes.
- Dimensions are 40 x 30 x 2.5 cm (16 x 12 x 1 in.)
- Autoclavable.
- Molded in polypropylene.
- Features 1/8 in. thick walls.
Specifications
Pipette Box Holder | |
Autoclavable | |
Pipets | |
4 | |
None | |
Non-sterile | |
40 x 30 x 2.5 cm (16 x 12 x 1 in.) | |
16 in. | |
12 in. | |
1 in. |
Instrument Tray | |
White | |
Polypropylene | |
Rectangle | |
No | |
Most Pipettes/Instruments | |
40 cm | |
30 cm | |
2.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction