Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ DIAMOND™ Tips Blister Refill, Filtered
PIPETMAN™ DIAMOND™ Filtered Tips Blister Refill features individually wrapped racks of tips that are convenient, clean and eco-friendly.
Supplier: Gilson™ F172703
Description
- Color-coded racks to indicate tip models and PIPETMAN model compatibility
- Available as autoclavable or gamma-ray sterilized
- Fit with PIPETMAX (special tips validated for use with 384 well plates)
- 10 individually wrapped racks of 96 tips
- Ready to use
Specifications
20 to 300 μL | |
Sterile | |
Not Autoclavable | |
10.87 in. | |
Blister Refill | |
Green | |
Gilson Pipetman | |
Pipetman Diamond | |
Rectangular |
Filtered | |
Clear | |
DF300ST | |
5.1 cm | |
Tips Blister Refill | |
Single-use | |
Yes | |
Polypropylene | |
Certified Quality |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction