Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Base35™ Three-Piece Rainsuit
Click to view available options
Jacket, detachable hood, bib overall; Yellow; 5X-Large
Description
- Detachable hood with drawstring
- Storm flap front, two flapped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .35mm thick PVC and polyester fabric
- Bib overalls for full moisture protection
- Self material collar for easy cleaning
- Cape vented back
- Not Compliant with California Proposition 65
Specifications
Hood Type | Detached |
No. of Pockets | 2.0 |
Size (English) Chest | 66 in. |
Size (English) Waist | 58 in. |
Size (Metric) Chest | 167.6cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction