Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Medium Weight Cotton Lisle Inspection Gloves with Rolled Hem - 12 in.
Click to view available options
Men's
Description
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
- Made from component materials which comply with Federal regulations for food contact: 21CFR, 170-99
- 12 in. cuff extends protection up the arm
- Cut-and-Sewn construction
- Rolled hem cuff
- Silicone-free
Specifications
Construction | Cut & Sewn |
Coating Material | Uncoated |
Color | White |
Material | Cotton |
Product Type | Inspection Glove |
Style | Reversible |
For Use With (Application) | Electronics Assembly, Inspection |
Gender | Men's |
Glove Cuff Style | Rolled |
Series | 97-520 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction