Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle II PAH Guard Cartridges
Particle Size: 4 μm (Spherical)
$314.50
Specifications
For Use With | Pinnacle II PAH HPLC Column |
---|---|
Length (Metric) | 10 mm |
Particle Shape | Spherical |
Particle Size | 4 μm |
Pore Size | 110 Å |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
06-611-664
|
Restek™
921950212 |
2.1 mm |
Pack of 3 for $314.50
|
|
|||||
06-611-663
|
Restek™
921950210 |
4 mm |
Pack of 3 for $314.50
|
|
|||||
Description
- Guard Column requires Trident LC Column Protection System or Trident HPLC In-Line Guard Cartridge Holder
Specifications
Pinnacle II PAH HPLC Column | |
Spherical | |
110 Å |
10 mm | |
4 μm | |
3/Pk. |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title