Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle DB Biphenyl Guard Cartridges, 5 μm
Protects and extends column lifetime.
$350.00
Specifications
Length (Metric) | 10 mm |
---|---|
Particle Shape | Spherical |
Particle Size | 5 μm |
Pore Size | 140 Å |
Quantity | 3/Pk. |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
06-611-666
|
Restek™
940950212 |
2.1 mm | 10 mm |
Pack of 3 for $350.00
|
|
||||
06-611-665
|
Restek™
940950210 |
4 mm | 10 mm |
Pack of 3 for $350.00
|
|
||||
Description
- Particle Size: 5 μm, spherical
- Pore size: 140 angstrom
Specifications
10 mm | |
5 μm | |
3/Pk. | |
Phenyl |
Spherical | |
140 Å | |
L11 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title