Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pineapple Express (Natural), Ricca Chemical
Pineapple Express (Natural) is a natural terpene blend food additive.
Supplier: Ricca Chemical Company RCCT0011750C6
Description
- All Natural Ingredients
- Food Grade
- FSSC 22000 and ISO 9001 Accreditated Facility
- Additional Food Safety Testing Included (Pesticide, Residual Solvents, Heavy Metals)
Specifications
Pineapple Express Terpene | |
750 g | |
Yes | |
Food Grade | |
Liquid |
Amber Glass | |
Colorless to Light Yellow | |
Food Additive Standard | |
Pineapple, Pine, Earth |
Safety and Handling
ShelfLife : 12 Months
Recommended Storage : 15°C to 30°C (59°F to 86°F)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction