Learn More
Fischer Technical Company™ PILOT3000 Diaphragm Vacuum Pump
The PILOT3000 economical, chemical-resistant diaphragm vacuum pump is astonishingly quiet and affordable.
$55.49 - $691.00
Specifications
Max. Vacuum | 22 in. Hg |
---|---|
Certifications/Compliance | UL |
Dimensions (L x W x H) | 6.8 x 7.3 x 8.3 in. |
Noise Level | 54 dBA |
Flow Rate | 20 L/min. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S2337142
|
Fischer Technical Company™
TLD3000 |
Diaphragm Vacuum Pump |
Each for $691.00
|
|
|||||
S012375
|
Fischer Technical Company™
TLD3000K03 |
Diaphragm Buna N, Diaphragm Liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-ring Gasket Head, Pump Head Assambly, Head Screws, Rubber Suction Cup Feet |
Each for $138.90
|
|
|||||
S012376
|
Fischer Technical Company™
TLD3000K01 |
Diaphragm Hold Down Plate, O-ring Gasket Head, Pump Head Assembly |
Each for $55.49
|
|
|||||
S012377
|
Fischer Technical Company™
TLD2500K04 |
Replacement Rubber Feet for TLD3000 and TLD5000 Series |
Each for $104.43
|
|
|||||
Description
The PILOT3000 diaphragm vacuum pump is constructed from quality parts, manufactured in the USA, and offered at an affordable price. This Laboratory Vacuum pump is library-quiet with a noise level of about 54 dB, small, durable, and chemical resistant. The PILOT3000 is nearly maintenance free because of the PTFE coated surfaces, PTFE membrane, stainless steel valves, and oil-free design. The pump features a vacuum regulator with gauge to adjust and monitor vacuum level. The PILOT3000 is a 20 psi continuous duty pump.
- Tubing Needed: 1/4 in. I.D.
- Cord Supplied: North American 115 V Plug
- Motor HP: 1/7
- Usage Hours: 15,000 hr.
- Motor Amps: 1.5 A
- Warranty: 1 Year
- Major Rebuild Kit Includes: Diaphragm Buna N, Diaphragm Liner PTFE, Diaphragm Hold Down Plate, Valve Plate Assembly, O-ring Gasket Head, Pump Head Assambly, Head Screws, and Rubber Suction Cup Feet
- Diaphragm Replacement Kit Includes: Diaphragm Hold Down Plate, O-ring Gasket Head, and Pump Head Assembly
- Replacement Rubber Suction Feet Available that fit both the TLD3000 and TLD5000
Specifications
22 in. Hg | |
6.8 x 7.3 x 8.3 in. | |
20 L/min. | |
Vacuum Filtration | |
115 V |
UL | |
54 dBA | |
Chemistry Diaphragm Pump | |
190 Torr |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.