Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Renco Pilgrim™ Powder Free White Nitrile Gloves

Click to view available options
Size:
Large
Medium
Small
X-Large
X-Small
Description
- Advanced proprietary low modulus formulation provides premium strength, durability, and sensitivity
- Superior stretch and comfort for extended wear
- Polymer coated for ease of donning
- Excellent dry & wet grip
- Latex-Free
- Powder Free
- Uniform 3 mil thickness
- Medical Grade
- 9.5 in. Length
- White
- Made in the USA
Specifications
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory |
AQL | 2.5 |
Color | White |
Disposable | Yes |
Exterior Finish | Fully Textured |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Size | X-Small |
Show More |