Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Pig Skeleton (Sus scrofa domesticus), Disarticulated
3B Scientific Pig skeleton is ideal for demonstrating the typical bone structure and anatomy.
$3893.00 - $4671.00
Specifications
For Use With (Application) | Anatomy Demonstrations |
---|---|
Includes | 223 Individual Bones |
Description
- Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
- Taxonomy: Domestic Pig (Sus scrofa domesticus)
- Class: Mammals
- Order: Even-toed ungulates
- Family: Real pigs
- Diet: Omnivore
- Size: Approx. 120 to 180 cm
- Weight: Approx. 50 to 150 kg
- Age: 8 to 12 years
- Skeleton: Approx. 223 individual bones
- Dentition formula:
- Number: 44
- Incisors (I): 3/3
- Canines (C): 1/1
- Premolars (P): 4/4
- Molars (M): 3/3
Specifications
Anatomy Demonstrations | |
223 Individual Bones |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title