Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Pico™ 17 Microcentrifuge
The compact footprint of this microcentrifuge is ideal for routine laboratory work up to 17,000 xg.
$6140.00
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 13,300 rpm |
Max. RCF | 17,000 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Catalog Number | Mfr. No. | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
16-600-160
|
Thermo Scientific™
75002411 |
Pico 17 Centrifuge, Ventilated | 120 V 60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Each of 1 for $6,140.00
|
|
|||
Description
Ideal for everyday laboratory use, Thermo Scientific Pico 17 microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing.
Support your micro-volume separation needs with:- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
17,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) |
13,300 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
Pico 17 Centrifuge, Ventilated | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title