Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SI Analytics™ pH Combination Electrode
For Titrations in Non-Aqueous Media
Supplier: SI Analytics™ 285092337
Specifications
Plug Head | |
Glass | |
LiCl/Glacial Acetic Acid L 5014 | |
Ag/AgCl | |
N 6480 eis | |
170 mm |
Ground Joint Diaphragm | |
0 to 14 | |
Titrations in Non-Aqueous Media | |
Sphere | |
10°C to 40°C | |
12 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction