Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medi-First Personal Protection Kit

Contains face masks and gloves for individual protection against dangerous germs in addition to antimicrobial wipes and hand sanitizer for disinfection of hands or surfaces.
$10.50 - $84.00
Specifications
Depth (English) | 1 in. |
---|---|
Product Type | First Aid Kit |
For Use With (Application) | Personal Protection |
Height (English) | 8 in. |
Length (English) | 10 in. |
Catalog Number | Product Type | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Product Type | Includes | Price | Quantity & Availability | |||||
12-888-600
![]() |
First Aid Kit | (2) Face Masks, (2) Disposable Gloves, Pr, (2) Hand Sanitizer Packets, (2) Antimicrobial Wipes |
Each for $10.50
Case of 24 EA for $225.00 |
|
12-888-602
![]() |
First Aid Kit | (20) Face Masks, (20) Disposable Gloves, Pr, (20) Hand Sanitizer Packets, (20) Antimicrobial Wipes |
Each for $84.00
Case of 12 EA for $900.00 |
|
Description
- Protection Kits contain Face Masks, Disposable Gloves, Hand Sanitizer Packets, and Antimicrobial Wipes
- Available for 1 person, or 10 people
- 8 x 10 in. Clear Bag included
Specifications
1 in. | |
Personal Protection | |
10 in. | |
1 Kit | |
8 x 10 in. |
First Aid Kit | |
8 in. | |
Blue | |
Personal Protection |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title