Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Performance Plastic Chemical Wash Bottles with Blank Label
Click to view available options
Capacity:
250 mL
500 mL
1000 mL
Description
- Chemical wash bottle with blank label
- Offers maximum versatility; users can write in contents and safety information based on contents
- Includes areas for chemical specific information and safety warnings
- Performance plastic is durable yet extremely responsive
- Made of low-density polyethylene (LDPE)
- Self-venting design to eliminate leaks and dripping
- Wide mouth for easy filling
- Innovative flex ink won't fade, crack, or peel
Specifications
Closure Type | Screw Cap |
Closure Size | 5 cm |
Product Type | Wash Bottle |
Capacity | 500 mL |
Capacity (English) | 2 c |
Color | Clear |
Material | LDPE |
No. per Pack | 1 |
Quantity | 1/Pk. |
Sterility | Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction