Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Performance Masking Tape
3M™ Performance Masking Tape is an economical crepe paper masking tape suitable for high temperature masking operations.
$346.50 - $999.00
Specifications
Color | Tan |
---|---|
Material | Rubber |
Product Type | Masking Tape |
Model | 2364 |
Thickness (English) | 6.5 mil |
Catalog Number | Mfr. No. | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
19-072-052
|
3M™
7100094011 |
55 m x 24 mm | 36/Cs. |
Case of 36 for $346.50
|
|
||||
19-072-038
|
3M™
7100062814 |
55 m x 6 mm | 144/Cs. |
Case of 144 for $999.00
|
|
||||
Description
- Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
- Also suited for general light-duty holding and bundling applications
- Rubber adhesive provides good adhesion and resists lifting or curling
- Crepe paper backing is easy to tear, resists slivering and provides one-piece removal
- Conforms to irregular surfaces
- Offers good adhesion to metal, rubber, glass and plastic
Specifications
Tan | |
Masking Tape | |
6.5 mil |
Rubber | |
2364 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title