Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Chrome Series™ 4018 Mechanics Gloves
Click to view available options
Size:
Small
X-Large
2X-Large
Description
- SuperFabric™ brand material on the palm and knuckle patch provides ANSI Cut Level A6 protection
- Synthetic leather palm enhances grip in dry or light oil situations, while also increasing abrasion resistance
- Interior seams implement a double stitched core-spun thread, adding further durability and longevity
- Velcro™ wrist closure ensures a secure fit and maximizes comfort
- Touchscreen capabilities
- Machine washable
Specifications
Coating Material | Uncoated |
Color | Black, Blue |
Cut Resistance Rating | ANSI A6 |
Hand | Specific |
Material | Neoprene |
Product Type | Mechanic's Gloves |
Size | Small |
For Use With (Application) | Automotive Assembly/Repair |
Glove Cuff Style | Hook and Loop |
Liner Material | SuperFabric™ |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction