Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ X3 Series Ear Muffs
Click to view available options
Model:
X3A
X3P3E
X3P5E
Dielectric:
No
Yes
Style:
Hard Hat
Over-the-head
Description
- Appropriate for moderate to high noise exposure
- Twin headband design helps reduce heat buildup with good fit and balance
- Ear cups ensure a customized fit and comfort for individual users
- Convenient storage
- Compatibility with hard hats (models X3P3E and X3P5E)
- Dielectric (excludes model X3P3E)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Black, Red |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Cushion Color | Black |
For Use With (Equipment) | Fits a wide range of industrial hard hats |
For Use With (Application) | Grinding, Machine Operations, Welding |
Model | X3P5E |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 25 dB |
Product Type | X3 Series |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction