Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ Tactical Ear Plugs
Click to view available options
Replacement Earpiece
Description
- Rechargeable electronic ear plugs help reduce loud noise while lifting low-level sounds
- Intuitive one-button operation turns unit on and off and selects high or normal volume setting
- Lithium-Ion battery provides up to 16 hours of continuous operation between charges
- Portable charging case powered by 3 AA alkaline batteries or USB (Micro B) portChoice of replaceable communications ear tips designed to fit most ear canal sizes
- Innovative microphone port design helps protect ear tips against water ingress
- Portable charging station helps protect ear plugs in wet and austere environments
- Compatible with most headborne PPE such as helmets, hard hats, eyewear and face shields
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
ANSI S3.1974 | Yes |
Size | Universal |
For Use With (Application) | Armed Services, Construction Sites, Emergency Scenes, Refineries, Airports, and Other Various Industries |
High Visibility | No |
Model | TEP-100 E |
Plug Material | Foam |
Plug Color | Black |
Noise Reduction Rating (NRR) | 23-30 dB |
Corded | Uncorded |
Plug Shape | Flanged |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction