Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ X Series Forestry Ear Muffs
Click to view available options
Model:
X1P5E-OR
X4A-OR
X4P5E-OR
Style:
Hard Hat
Over-the-head
Noise Reduction Rating (NRR):
21 dB
25 dB
27 dB
Description
- Ideal for use in forestry and landscaping industries
- Electrically insulated
- Orange color is highly visible
- High-performance arms to balance durability and flexibility
- Easy click in/click out
- Hard hat compatibility (models X1P5E and X4P5E)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Color | Orange |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Equipment) | Fits a wide range of industrial hard hats |
For Use With (Application) | Forestry, Landscaping, Utilities, Mining, Oil and Gas, Electrical Contractors |
High Visibility | Yes |
Model | X4P5E-OR |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 25 dB |
Product Type | X Series Forestry Ear Muffs |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction