Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PDI™ Povidone-Iodine Swabsticks
Perfect for venipuncture, IV starts, renal dialysis and other minor invasive procedures
$399.00 - $438.00
Specifications
For Use With (Application) | For venipuncture, renal dialysis, pre-op prep, and other minor invasive procedures |
---|---|
Length (English) | 4 in. |
Length (Metric) | 100 mm |
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
06-669-82
|
PDI™
S41125 |
Povidone-Iodine Swabsticks | 3 Pk. |
Case of 750 for $438.00
|
|
06-669-83
|
PDI™
S41350 |
Povidone-Iodine Prep Swabsticks | 1 Ea. |
Case of 500 for $399.00
|
|
06-669-86
|
PDI™
S48050 |
Povidone-Iodine Cleansing Scrub Swabsticks | 1 Ea. |
Case of 500 for $431.00
|
|
06-669-81
|
PDI™
S23125 |
Duo-Swab Swabstick | 2 Pk. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
06-669-87
|
PDI™
S82125 |
Povidone-Iodine Cleansing Scrub Swabsticks | 3 Pk. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- Non-irritating and non-stinging for better patient comfort
- Duo-Swab contains one cleansing scrub swabstick and one antiseptic swabstick in a convenient two-step package
- Cleansing scrub swabsticks are saturated with a 7.5% povodine-iodine cleansing solution to scrub away dead skin, dirt and oil
- Swabsticks are saturated with a 10% USP povidone-iodine prep solution provide proven antisepsis
- Each 4 in. (10cm) swabstick contains precisely the right amount of solution
Specifications
For venipuncture, renal dialysis, pre-op prep, and other minor invasive procedures | |
4 in. | |
100 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title