Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Pasteur Pipette
Disposable Pasteur Pipette is ideal for laboratory use.
$27.50 - $63.50
Specifications
Material | LDPE |
---|---|
Graduated | Yes |
Graduation Type | Raised |
Color | Clear |
Type | Pasteur Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
S01215
|
United Scientific™
P31202 |
1 mL | Sterile |
Pack of 500 for $61.25
|
|
||||
S01216
|
United Scientific™
P31205 |
3 mL | Non-sterile |
Pack of 500 for $27.50
|
|
||||
S01217
|
United Scientific™
P31206 |
3 mL | Sterile |
Pack of 500 for $63.50
|
|
||||
S80770
|
United Scientific™
P31201 |
1 mL | Non-sterile |
Pack of 500 for $27.50
|
|
||||
Description
- Unbreakable
- Non-toxic
- All-in-one
- Molded from translucent low-density polyethylene
- Can be sealed and refrigerated
- Non-sterile and sterile versions available
- LDPE
Specifications
LDPE | |
Raised | |
Pasteur Pipet |
Yes | |
Clear | |
Reusable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title