Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Partition Barrier Floor Panel
Protective barrier between individuals throughout work areas in offices, warehouses, commercial and retail
$132.60 - $149.00
Specifications
Height (English) | 72 in. |
---|---|
Height (Metric) | 1.82 m |
Shape | Rectangular |
Color | Clear |
Product Type | Barrier |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-119-216
|
Accuform™
PRG100 |
24 in. |
Each for $149.00
|
|
|||||
19-119-217
|
Accuform™
PRG101 |
36 in. |
Each for $132.60
|
|
|||||
Description
Specifications
72 in. | |
Rectangular | |
Barrier | |
Single-use | |
Metal |
1.82 m | |
Clear | |
Vinyl | |
EMT conduit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title