Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ N95 Particulate Respirators 8210
Lightweight disposable particulate respirator designed to provide protection of at least 95 percent filtration efficiency against certain non-oil based particles in applications such as grinding, sanding, sweeping, sawing, bagging or other dusty operations.
Supplier: 3M™ 18999473 EMW
This item is not returnable.
View return policy
Description
- At least 95% NIOSH tested filter efficiency for use where solids or non-oil-based liquid aerosols are present
- Synthetic elastic headband
- Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
- Soft nose foam
- Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
- Compatible with a variety of protective eyewear and hearing protection
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
- Cannot eliminate the risk of contracting infection, illness or disease
Order Info
Sold in packs of 20.
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-0007 | |
Cup/Molded | |
N95 | |
General Purpose Particulate Respirator | |
No | |
Yes | |
18-999-473 EMW | |
Adjustable Nose Clip | |
No | |
No |
10 | |
OSHA 1910.134 | |
Single-use | |
Polypropylene, Polyester | |
Standard | |
95% | |
Thermoplastic Elastomer | |
Aluminum | |
Non-sterile | |
Two-Strap Design |
Safety and Handling
ShelfLife : 5 years from date of manufacture
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction