Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Waldmann Lighting™ Para.mi LED Task/Desk Light, Square Head
Use on workbenches, lab tables, desks and more. The Waldmann Lighting™ Para.mi LED Task/Desk Light is an ideal addition to any workstation with its small form factor glare-free LED technology.
$332.76 - $359.90
Specifications
Light Source | LED |
---|---|
Voltage | 100/240 V |
Wattage | 8 W |
Dimensions (L x W x H) | 10.1 x 1.15 x 11.7 cm (3.98 x .45 x 4.61 in.) head |
Lumen | 600 lm |
Includes: Lamp and arm only. Table clamp and/or base are sold separately.
Catalog Number | Mfr. No. | Includes | Length (Metric) Arm Reach | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Length (Metric) Arm Reach | Price | Quantity & Availability | ||||
11-000-105
![]() |
Waldmann Lighting™
11314900000644014 |
Single Arm, 10-foot cord, plug | 50.1 cm |
Each for $332.76
|
|
||||
11-000-106
![]() |
Waldmann Lighting™
11314800000644097 |
Double Arm, 10-foot cord, plug | 30.1 and 49.8 cm |
Each for $359.90
|
|
||||
Description
- On/off and dimming
- Memory function for automatic turn-off
- 100-240 volts; 50/60 Hz
- Neutral white LED
Specifications
LED | |
8 W | |
600 lm |
100/240 V | |
10.1 x 1.15 x 11.7 cm (3.98 x .45 x 4.61 in.) head | |
Aluminum |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title