Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ PAR Sensor
The PAR (Photosynthetically Active Radiation) Sensor reports the Photosynthetic Photon Flux Density (PPFD), which corresponds to micromoles of photons per meter squared per second (μmol m-2 s-1).
Supplier: Vernier™ PARBTA
Includes: Vernier PAR Sensor, PAR Sensor lens cover, User manual
Requires : Requires an interface and software, sold separately
Description
PAR Range: 0 to 2000 μmol m-2 s-1 (PPFD) in full sun Absolute Accuracy: ±5% Repeatability: ±1% Long-Term Drift: Less than 2% per year Cosine Response: 45° zenith angle: ±2% 75° zenith angle: ±5% Wavelength range: 410 nm to 655 nm Typical Resolution: 1 μmol m-2 s-1 (PPFD) Sensor dimensions: Diameter: 2.4 cm Height: 2.75 cm Materials: Anodized aluminum with case acrylic lensWarranty and Services
5-year limited warranty
Specifications
Sensor and lens cover | |
Interface and software | |
Educational use only | |
0 to 2000 μmol m-2 s-1 in full sun | |
2.4 cm |
Anodized aluminum with case acrylic lens | |
Photosynthetically Active Radiation Sensor | |
±5% | |
1 μmol m-2 s-1 (PPFD) | |
2.75 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction