Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MEGAComfort PAM™ 100% Dual Layer Memory Foam Insole
Ergonomically designed by podiatrists, Dual layer 100% memory foam, Clinically proven field tested to reduce pain and fatigue, Max shock absorption
Supplier: MEGAComfort PAMM89/W1011
Description
- Personal Anti-Fatigue Mat (PAM™) insole
- Uses patented combination of high density dual layer 100% memory foam
- Reduces pain and fatigue while increasing balance and comfort
- For industrial, safety and steel toe footwear
- Ideal for stationary, mobile and working outdoors
- Silver ion anti-microbial technology in top cloth offering anti-bacterial, anti-perspiration and anti-odor
- Temperature regulating aeration holes
- Machine washable
Specifications
Black, Blue, Yellow | |
Industrial, safety and steel toe footwear | |
Men's: 8-9, Women's: 10-11 | |
No |
Stationary, mobile and working outdoors | |
Memory Foam | |
Unisex | |
PAM Insole |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction