Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Painted Steel Vacuum Pump Cabinet
Vacuum Pump Cabinets are standing height, 35.1 in. tall. They have sound deadening material included. Pump cart is sold separately. Standard color is Fisherbrand™ White.
This item is not returnable.
View return policy
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Interior of cabinet is lined with rigid acoustical insulation
- 110 V interior duplex receptacle wired to switch at front of cabinet
- Toe kick integral with door
Specifications
61.0 cm | |
2 years | |
89.2 cm | |
None | |
Yes | |
White | |
55.9 cm | |
22 in. |
None | |
24 in. | |
1 | |
Right | |
35.1 in. | |
Base Cabinet | |
SEFA 8P |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction