Learn More
Thermo Scientific™ Oxoid™ Clarithromycin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
$179.00
Specifications
Antimicrobial Agents | Clarithromycin |
---|---|
Description | Oxoid Clarithromycin Antimicrobial Susceptibility Discs |
Antibiotic Code | CLR |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Catalog Number | Mfr. No. | Description | dimAntibioticCode | Concentration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | dimAntibioticCode | Concentration | Price | Quantity & Availability | |||
CT0693B
|
Thermo Scientific™
CT0693B |
Oxoid Clarithromycin Antimicrobial Susceptibility Discs | 15µg |
Pack of 250 for $179.00
|
|
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Clarithromycin Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Clarithromycin | |
CLR | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Clarithromycin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.