Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Ovation™ Pipet Accessories: Reconditioning Nozzle Kit
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For Ovation E8 & E12 Multichannel Pipets
$323.00 - $327.00
Specifications
Sterility | Non-sterile |
---|---|
Includes | 2 Nozzles, 24 seals, 24 filters and tool |
Quantity | 1 Ea. |
Length (English) | 2 in. |
Width (English) | 2 in. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
22-146-245
![]() |
VistaLab™ Technologies
90601011 |
0.5 to 20 μL Ovation™ BioNatural™ Multichannel Pipette |
Each for $323.00
|
|
|||||
22-146-253
![]() |
VistaLab™ Technologies
90603011 |
25 to 850 μL, 25 to 1250 μL Ovation™ BioNatural™ Multichannel Pipette |
Each for $327.00
|
|
|||||
22-146-249
![]() |
VistaLab™ Technologies
90602011 |
2 to 125 μL, 5 to 250 μL Ovation™ BioNatural™ Multichannel Pipette |
Each for $327.00
|
|
|||||
Description
- Contains 2 nozzles, 24 nozzle seals, 24 filters & nozzle removal tool
Specifications
Non-sterile | |
1 Ea. | |
2 in. |
2 Nozzles, 24 seals, 24 filters and tool | |
2 in. | |
5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title