Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Ovation M PROMO

The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Supplier: VistaLab™ Technologies 10700002TI
This item is not returnable.
View return policy
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
±1.5% at 2 µL, ±2.7% (at 1 µL, ±9% (at 0.2 µL)) | |
Red | |
1 | |
Manual Pipette | |
Microtube Cap Opener | |
±0.9% at 2 µL, ±1.8% (at 1 µL, ±7.6% (at 0.2 µL)) | |
2 Years | |
7 in. |
Autoclavable | |
PC-ABS | |
Non-sterile | |
0.2 to 2 µL | |
0.002 µL | |
1 Ea. | |
10 in. | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title