Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 300 Thermoplastic Facepiece Respirator with OV/R95 Filter Assembly
Organic Vapor/R95 thermoplastic respirators are worn when working with lacquer and enamel paints, pesticides, welding, dusts, and oil based particulate aerosols for up to 8 hours.
Supplier: Dentec Safety™ 3SM20DR5
Description
- Low profile Series 300 thermoplastic half-mask respirators complete with OV/R95 filter assembly
- Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Choose from four types of packaging including industrial, clamshell, header bag or display bag
- Rolled sealing flange provides superior comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face
- Enhanced harness assembly features:
- Metal tabs at end to prevent nylon strap fraying and allows for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted to the individual features of the wearer
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
Gray | |
Thermoplastic Elastomer | |
Small/Medium | |
Thermoplastic Elastomer | |
3-SM-20DR5 | |
10.16 cm | |
12.7 cm |
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Yes | |
Cartridges/Diskits | |
Industrial | |
17.78 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction