Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Osborn Shoe Caps
For temporary foot protection
$37.99 - $41.13
Specifications
Certifications/Compliance | ANSI Z41-1991 |
---|---|
Color | Yellow |
Material | Plastic |
Toe Style | Toe guard |
Product Type | Shoe caps |
Description
- Toe Cap
- Slip easily over shoes and strap firmly around back of heel
- 13.6kg (30 lbs.) impact resistance
- Plastic material
- Color: Yellow
Compliance
ANSI standard Z-41-1991
Specifications
ANSI Z41-1991 | |
Plastic | |
Shoe caps |
Yellow | |
Toe guard |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title