Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Optifit 10 to 1000μL Wide Bore Tips, Single Trays
The perfect match for your pipetter
$138.00 - $186.00
Specifications
Volume (Metric) | 10 to 1000 μL |
---|---|
Color | Blue |
Autoclavable | Autoclavable |
Length (English) | 2.69 in. |
Length (Metric) | 6.85cm |
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
14-559-483
|
Sartorius
791020 |
Non-sterile |
Pack of 960 for $138.00
|
|
|||||
14-559-484
|
Sartorius
791021 |
Sterile |
Pack of 960 for $186.00
|
|
|||||
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam presterilized or nonsterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
10 to 1000 μL | |
Autoclavable | |
6.85cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Blue | |
Optifit |
Blue | |
2.69 in. | |
CE, ISO 9001, ISO 13485 | |
Rack | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Polypropylene |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title