Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Open-Finger Shock Absorbing Glove Liners
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- Breathable Nylon Lycra™ is designed to be worn inside work gloves
- Padded with 3/16 in. impact and shock absorbing VEP pad
- Open finger design provides tactile feedback
- Ideal for use with hand tools, or in confined space applications such as mining
Specifications
Color | Black |
Hand | Left |
Material | Nylon Lycra |
Product Type | Glove Liners |
Size | X-Large |
Finger Style | Three Quarter |
For Use With (Application) | Manufacturing Tools, and Confined Spaces |
Glove Cuff Style | Open |
Series | 507-01 |
Length (English) | 10 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction