Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Open Face Reusable Cleanroom Hood
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Fluid and bacteria resistant Integrity 1800™ high performance carbon striped fabric
- Open face, split-drape design
- Laser-cut, pre-serged seams
- Silicon-free
- Tunneled elastic plus horizontal and vertical adjustment snaps
Specifications
Specifications
Product Type | Open Face |
Size | 3X-Large |
Material | Polyester, Carbon |
Color | White |
Closure Type | Snap Front |
Disposable | Reusable |
Latex Free | Yes |
Model | Integrity™ 1800 |
Sterility | Non-sterile |
Includes | Open Face |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction