Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ SureFlex™ PVC Work Boots
Offer superior traction with high chemical and abrasion resistance
Supplier: Dunlop™ 87982130
This item is not returnable.
View return policy
Description
Soft, flexible PVC-compound upper gives boots a comfortable, rubber-like fit and feel. PVC/nitrile sole is 100% waterproof. Removable cushion insole absorbs perspiration to prevent odor and reduces foot discomfort.
- PVC offers superior durability with excellent resistance to oils, chemicals, and fats
- Orange Safety-Loc™ outsole grabs slippery surfaces for maximum traction
- Reinforced steel shank provides extra arch support
- Nylon lining and kick-off lugs allow easy on and off
- Steel toe for optimal impact and crush resistance
- 15 in. high (38.1cm)
- Made in U.S.A.
Order Info
Other SureFlex™ styles are available; contact your Fisher Safety Customer Service Representative for more information.
Compliance
Steel-toe complies with ASTM™ F2413-11.
Specifications
ASTM F2413-05 | |
Pull-on | |
16 in. | |
Kick-off | |
Steel | |
Orange Safety-Loc™ Nitrile outsole, removable EVA cushion insole | |
Animal fats, petroleum, oils, grease, chemicals, and slip-resistant |
Black | |
Used in chemicals, farming and food processing | |
Nylon | |
PVC | |
13 | |
Steel |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction