Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Men's Plain Toe Storm King/Hip Wader Boots with Cleated Outsole
$189.00 - $190.00
Specifications
Certifications/Compliance | ASTM F2413-11 |
---|---|
Color | Black |
For Use With (Application) | For utilities, municipalities, aquaculture and commercial fishing |
Includes | Non-absorbent lining |
Material | PVC, Polyester |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-024378
|
Dunlop™
860550800 |
8 |
Pack for $190.00
|
|
|||||
19-024375
|
Dunlop™
860550600 |
6 |
Pair for $190.00
|
|
|||||
19-024379
|
Dunlop™
860550900 |
9 |
Pair for $190.00
|
|
|||||
19-024377
|
Dunlop™
860550700 |
7 |
Pair for $190.00
|
|
|||||
19-806-599
|
Dunlop™
860550013 |
13 |
Pair for $189.00
|
|
|||||
Specifications
ASTM F2413-11 | |
For utilities, municipalities, aquaculture and commercial fishing | |
PVC, Polyester | |
Cleated outsole, Steel midsole, replaceable cushion insole | |
Plain |
Black | |
Non-absorbent lining | |
Seamless | |
Polyester Nylon | |
Oil, grease, gasoline, salt water |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title