Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Dielectric Boots
Extensive range of protection for the utilities industry
Supplier: Dunlop™ 887221400
This item is not returnable.
View return policy
Description
- Injected molded seamless construction is waterproof and offers mild chemical protection
- Steel toe and shank
- Yellow upper with black ultragrip sipe outsole for good slip resistance
- Cut off bands and kick off lug
- Replaceable cushion insoles
- 16 in. high (40.6cm)
Compliance
Meets ASTM™ F2413-11 EH for steel toe impact/compression resistance and electric shock resistance
Specifications
ASTM F2413-11 | |
16 in. | |
Kick-off | |
Steel | |
Yellow upper with black Ultragrip™ sipe outsole for good slip resistance, replaceable cushion insoles | |
4.12 in. | |
Chemicals |
Yellow, Black | |
Polyester | |
Seamless | |
14 | |
Steel | |
10.47 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction