Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ Onguard™ Chest Waders with Cleated Outsole
Superior waterproof protection that resists oil, gas, grease, and saltwater in every condition.
$73.50 - $357.00
Specifications
Certifications/Compliance | ASTM F2413-11 M I/75 C/75 SD |
---|---|
Closure Type | Drawstring |
Color | Black |
For Use With (Application) | Utilities, Municipalities, Aquaculture, and Commercial Fishing |
Seam Type | Seamless |
Catalog Number | Mfr. No. | Size | Toe Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Toe Material | Price | Quantity & Availability | ||||
19-130-3728
|
Dunlop™
860670600 |
6 | Steel |
Pair for $354.08
Case of 2 PR for $569.60
|
|
||||
19-130-3729
|
Dunlop™
860670700 |
7 | Steel |
Pair for $355.00
Case of 2 PR for $570.00
|
|
||||
19-024407
|
Dunlop™
860670800 |
8 | Steel |
Pack for $345.00
|
|
||||
17-000-441
|
Dunlop™
86067.09 |
9 | Steel |
Pair for $73.50
|
|
||||
17-000-442
|
Dunlop™
86067.10 |
10 | Steel |
Pair for $73.50
|
|
||||
19-024406
|
Dunlop™
860671100 |
11 | Steel |
Pack for $357.00
|
|
||||
19-073201
|
Dunlop™
860671200 |
12 | Steel |
Pack for $357.00
|
|
||||
19-055036
|
Dunlop™
860671300 |
13 | Steel |
Pair for $357.00
|
|
||||
17-000-443
|
Dunlop™
86067.14 |
14 | Steel |
Pair for $73.50
|
|
||||
Description
These durable chest waders are made of heavy duty PVC and boast cleated outsoles for excellent flexibility and traction clogging prevention, even in wet or muddy terrain.
- Chest high, with PVC upper and non-absorbent polyester backing
- Injection molded, seamless boot construction
- Steel midsole and adjustable polyester and nylon strap
- Excellent cold weather flexibility
- Can be folded or rolled without cracking
- Top drawstring closure for snug fit
- Non-corrosive, reinforced suspender buttons
- Built-in belt loops with adjustable belt
- Replaceable cushion insoles
- Made in the USA
Specifications
ASTM F2413-11 M I/75 C/75 SD | |
Black | |
Seamless | |
Polyester/Nylon |
Drawstring | |
Utilities, Municipalities, Aquaculture, and Commercial Fishing | |
Cleated Outsole, Steel Midsole, Replaceable Cushion Insole |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title